RS PRO Din plug RS Pro Plug 5-pole

Sebelum PPN:
Rp469.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Contacts = 5 Gender = Male Mounting Type = Cable Mount Termination Method = Solder Shielded/Unshielded = Shielded Series = NYS Housing Material = Zinc Alloy Maximum Operating Temperature = +70°C Silver/Gold Plated Connectors. Available in common number of positions and silver/gold plated contacts that will not tarnish. Manufactured with nickel-plated lathe-finished brass shells, solder bucket contacts, heavy-duty cable clamps, flexible strain reliefs, and more.

Ulasan Produk

Tidak ada ulasan