RS PRO DIN connector contact, male RS Pro

Sebelum PPN:
Rp289.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Male Orientation = Right Angle Contact Material = Copper Alloy Contact Plating = Gold Combination = DIN41612 Type M Male Connector Mounting Type = Through Hole Maximum Contact Resistance = 1mΩ Maximum Operating Temperature = +125°C Minimum Operating Temperature = -55°C Ratings Current = 40A DIN 41612 M contact. Power plug and socket contacts on both solder buckets, 90° termination, max. Compatible with RG178B/U and RG174A/U (RG316) cables. 75 Ohm coaxial contacts accept RG179 cables with crimp or solder terminations. Coaxial contact resistance: <10 mΩ (center), <3 Ω (outer) Contact resistance of high voltage insert, outer conductor = <3 mΩ

Ulasan Produk

Tidak ada ulasan