RS PRO Digital counter RS Pro LCD embedded type, panel mounting RS Pro series

Sebelum PPN:
Rp1.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Supply Voltage = 12 to 48 V ac/dc Count Mode = Pulse Display Type = LCD Input Type = Voltage Connection Type = Terminal Reset Method = Electrical Number of Digits = 6 Mounting Type = Recessed, Panel Mount Maximum Count Frequency = 10Hz cutout height = 24mm RS Pro Digital Impulse Counter. The RS Pro Digital Impulse Counter is small in size and suitable for panel mounting. This counter features a large, easy-to-read display, making it ideal for all counter applications. 6-digit LCD display; Compact size: 24 x 48 mm; Panel mounting; Wide range of supply voltage; Remote reset; Built-in non-volatile memory (EEPROM) for excellent reliability;

Ulasan Produk

Tidak ada ulasan