RS PRO DC servo motor RS Pro

Sebelum PPN:
Rp4.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum Output Torque = 27 Ncm Supply Voltage = 24 V dc Output Speed = 1600 rpm Allowable Power = 30 W Stall Torque = 12Nm Shaft Diameter = 6mm Length = 64mm Width = 66mm Dimensions = 66 (diameter) x 64 mm Allowable Ampacity = 1.3 A low inertia servomotor. Smooth operation over a wide speed range Uses a skewed ironless rotor with linear speed and torque characteristics and fast acceleration and reversal Low electrical emissions simplifies filtering circuits required for EMC compliance Long life maintenance-free carbon brushes (when used with linear or PWM drive circuits)

Ulasan Produk

Tidak ada ulasan