RS PRO DC motor controller RS Pro

Sebelum PPN:
Rp4.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Supply Voltage = 10 to 35 V Allowable Current = 2.2 A Rated Voltage = 27.5 V Compatible Motor Type = Linear Output Motor Control Input = Potentiometer , Voltage Length = 133.5mm Width = 54mm Depth = 20mm Dimensions = 133.5 x 54 x 20 mm 4-quadrant module. This module is a 4-quadrant linear output driver, suitable for small DC motors and gear motors up to 60 watts. Single polarity voltage supply required for bi-directional motor speed control Armature feedback technique to maintain speed regulation Adjustable current limit function Short-circuit protection Control speed with external or internal potentiometer or DC Control voltage Built-in thermal protection

Ulasan Produk

Tidak ada ulasan