RS PRO DC gear motor RS Pro 4 rpm 919D series

Sebelum PPN:
Rp1.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Output Speed = 4 rpm Power Supply Voltage = 12 V, 4.5 -> 15 V dc Maximum Output Torque = 6000 gcm DC Motor Type = Brush Shaft Diameter = 6mm Allowable Power = 19.8 W Gearhead Type = Spur Length = 85mm Width = 37mm Allowable Current Value = 2.8 A Core Construction = Iron Core Series = 919D Model Motor and Gearbox - Spar. This small gearbox is made of steel and brass, gears are made of brass and mounted on 1 mm thick steel brackets. Sleeve bearing High quality 3 pole motor is adopted. Design and construction suitable for various models and light industrial applications. Industrial Applications. Features and Benefits. 4 mm output shaft version available in all gear ratios. RE280, RE280/1 and RE280/5 motors available.

Ulasan Produk

Tidak ada ulasan