RS PRO Crimp tool 26-8 AWG hexagon profile

Sebelum PPN:
Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Crimp Connector Type = Bootlace Ferrule Cable Size = 0.14 to 10.00 mm ² Minimum Wire Size = 0.14 mm ² Minimum Wire Size = 10.00 mm ² Total Length = 176 mm RS Pro Crimping Tool (for 0.14 to 10.00 mm ² insulated/non-insulated ferrules ). Brought to you by the trusted RS Pro brand, ratcheting crimp tools for crimping insulated and non-insulated ferrules. Compact and lightweight, this tool has an ergonomically shaped handle and is ideal for applications where space is limited. This crimping tool uses a ratchet mechanism with emergency release to properly crimp the ends, saving valuable time and energy. A non-slip grip pad on the tip of the handle provides additional pressure when pushing against a surface. This tool accepts wires ranging from 0.14 to 10.0 mm2 / 26-8 AWG. Part numbers < 122-1790') 122-1790/< ') / form a square crimp profile. Part number < 122-1791') 122-1791/ forms a hexagonal crimp profile. Features and Benefits: Non-slip pads apply for extra pressure Comfortable ergonomic design Hanging holes for attaching safety straps Small and lightweight Weak grip crimps larger sizes

Ulasan Produk

Tidak ada ulasan