RS PRO Crimp piggyback terminal RS PRO insulation

Sebelum PPN:
Rp819.900 - Rp1.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Insulation: Insulation * Insulation: Nylon * Minimum wire size mm2: 0.5mm2 * Maximum wire size mm2: 1.5mm2 * Total length: 21.5mm * Maximum wire size AWG: 16AWG * Tab size: 6.3 x 0.8mm * Color: Red * Tab Thickness: 0.8mm * Tab width: 6.3mm * RS Pro Fully insulated double crimped piggyback terminal. Fully insulated double crimped piggyback terminal product with flared vinyl insulation on the copper sleeve barrel. These shroud piggyback crimp connectors are color coded for use with different wire sizes and are available in a variety of tab sizes. Refer to part number 267-3133 267-3133 for the appropriate crimping tool.

Ulasan Produk

Tidak ada ulasan