RS PRO Crimp blade terminal RS Pro Non-insulated Blade width 6.3mm

Sebelum PPN:
Rp599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Male Isolation = Non-Insulated Shroud/Unshroud = Unshroud Overall Length = 22.7mm Blade Width = 6.3mm Wing Thickness = 0.8mm Contact Plating = Tin Contact Material = Brass RS PCB to Wire Terminal Tab Adapter. Allows wire terminal to board connection in a female receptacle. These PCB Tab / PCB Blade Adapters come in 6.3mm or 6.4mm tab sizes and are tin plated. Part number < 534-929') 534-929/ is angled at 45° and has M5 fixing holes. . 6.3mm push-fit receptacle (part number < 488-1235') Terminal for use with board connection via 488-1235. Terminal material is brass, hot-dip tin-plated. The fixing hole for the 45° blade is M5. The fixing hole diameter for vertical and horizontal blades is 1.5mm. FC 5.08. Horizontal only, first hole 5.5mm from board edge

Ulasan Produk

Tidak ada ulasan