RS PRO Crimp blade terminal RS Pro Insulation Blade length 18mm Blade width 2.2mm Red 0.5 → 1.5mm2, 22 → 16AWG

Sebelum PPN:
Rp1.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Male Insulation = Insulation Insulation = Nylon Shroud/Unshroud = Unshroud Maximum Wire Size mm2 = 1.5mm ² Minimum Wire Size AWG = 22AWG Total Length = 28.8mm Blade Length = 18mm Blade Width = 2.2mm Blade Thickness = 0.75mm Hook = None Color = Red Contact Plating = Tin Contact Material = Copper UL Recognized, UL Recognized (Canada). Size Estimated by Blade Length. RS Pro Insulated Double Crimp Blade Terminals. It is made of brass and has a copper sleeved barrel. The connector is insulated with nylon in a rugged design for maximum convenience. Various colors are available, and models suitable for various applications are available. All models boast high reliability and excellent quality. Features and Benefits Red: 0.5 -> 1.5 mm ² Blue, 1 -> 2.6 mm ² Yellow: 2.5 -> 6.5 mm ²

Ulasan Produk

Tidak ada ulasan