RS PRO Crimp blade terminal RS Pro Insulation Blade length 17.6mm Blade width 2.5mm Red 0.5 → 1.5mm2, 22 → 16AWG

Sebelum PPN:
Rp1.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Male Insulation = Insulating Insulation = Vinyl Shroud/Unshroud = Unshroud Maximum Wire Size mm2 = 1.5mm ² Minimum Wire Size AWG = 22AWG Total Length = 28mm Blade Length = 17.6mm Blade Width = 2.5mm Blade Thickness = 0.8mm Hook = N Color = Red Contact Plating = Tin Contact Material = Copper RS Pro Insulated Crimp Blade Terminals. Series of copper RS Pro insulated crimp blade terminals with flared vinyl insulation. These insulated crimp braid wire connectors are color coded for use with different wire sizes. All models boast high reliability and excellent quality. Features and Benefits Red, 0.5-1.5 mm ² Blue, 1.5-2.5 mm ² Yellow, 2.5-6.5 mm ²

Ulasan Produk

Tidak ada ulasan