RS PRO Counter RS Pro Mechanical Surface Mount RS Pro Series

Sebelum PPN:
Rp1.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Display Type = Mechanical Input Type = Manual Reset Method = Number of Manual Digits = 4 Mounting Type = Surface Mount Count Direction = Up Digit Height = 4 mm Cutout Height = 30.5mm Handheld / Desk Mounted - Resettable. A series of counters offering either handheld or desktop mounted single counters and omni-directional desk mounted banks of counters. These counters are suitable for applications such as traffic monitoring, pedestrian or football spectator counting, and aircraft passenger tallying. Reliable counting mechanism that works reliably using feedback Easy to use reliable counting mechanism

Ulasan Produk

Tidak ada ulasan