RS PRO Cassette Tape Cleaner RS PRO Tape

Sebelum PPN:
Rp3.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Cleaning Cassette/Tape. From the trusted RS Pro brand, a superior quality fibre optic connector cleaner that fits in the palm of your hand.
This powerful cleaner removes dust, oil, and particles that can degrade fiber connector performance and damage fiber.
Simply open the simple push button shutter to expose the surface and wipe it with a moderate amount of cleaning tape.
The comfortable, ergonomic design easily accommodates both right- and left-handed users.
This cleaner series is available in white or blue tape.
Replacement tapes are also available separately.
Features and Benefits: Compact and lightweight Cleans without IPA alcohol Anti-static Replacement tapes 400 tapes per tape
Feature
Specification
Cleaner type = Tape Application = D4 connector, FC connector, SC connector, ST connector Packaging form = Pack Package size = 160 g
Size = 130 x 75 x 40mm

Ulasan Produk

Tidak ada ulasan