Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro cassette tape cleaner tape for D4, DIN, FC, LC, MU and SC connectors. RS Pro cassette tape cleaner ensures your fibre connectors are free from oil, dust and particles.
Cleaners are a reliable solution to prevent fiber damage that can lead to poor performance.
This Palm-mounted tool is lightweight, has a push-button release, and dispenses only the amount of tape needed for the job.
The ergonomic design allows for left- or right-handed use.
It only adheres to the fibers when using a cassette cleaner, minimizing unwanted dust on the fibers.
This tape is a better cleaning solution than IPA (isopropyl alcohol), which is toxic, flammable, and leaves a residue on the fiber ends.
Each cleaner comes with over 400 wipes, and RS PRO stocks replacements.
Such cleaners have excellent anti-static properties and are therefore often used in static sensitive environments such as the optical modules of MR scanners.
Features and Benefits. RS PRO Cassette Tape Cleaner. Effectively cleans D4, DIN, FC, LC, MU, SC, SC2 and ST connectors. White tape. 160g package size. Width 130mm. Height 75mm. Depth 40mm. Replaceable cleaner tape. Over 400 wipes per tape. RS PRORS PRO is a manufacturer's own brand and offers a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Cleaners are a reliable solution to prevent fiber damage that can lead to poor performance.
This Palm-mounted tool is lightweight, has a push-button release, and dispenses only the amount of tape needed for the job.
The ergonomic design allows for left- or right-handed use.
It only adheres to the fibers when using a cassette cleaner, minimizing unwanted dust on the fibers.
This tape is a better cleaning solution than IPA (isopropyl alcohol), which is toxic, flammable, and leaves a residue on the fiber ends.
Each cleaner comes with over 400 wipes, and RS PRO stocks replacements.
Such cleaners have excellent anti-static properties and are therefore often used in static sensitive environments such as the optical modules of MR scanners.
Features and Benefits. RS PRO Cassette Tape Cleaner. Effectively cleans D4, DIN, FC, LC, MU, SC, SC2 and ST connectors. White tape. 160g package size. Width 130mm. Height 75mm. Depth 40mm. Replaceable cleaner tape. Over 400 wipes per tape. RS PRORS PRO is a manufacturer's own brand and offers a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Feature
SpecificationCleaner type = Tape Packaging type = Pack Package size = 160 g
Size = 130 x 75 x 40mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)