RS PRO Cassette Tape Cleaner RS PRO Tape

Sebelum PPN:
Rp10.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro cassette tape cleaner tapes are suitable for D4, DIN, FC, LC, MU and SC connectors. From the trusted RS Pro range, these cassette tape cleaners are an effective solution for keeping fibre connectors free of dust, oil and particles that can affect performance and damage the fibre.
A lightweight tool that can also be attached to the Palm, with a simple push button, removes the EXACT cleaning tape, which only exposes the fiber when the cassette cleaner is used, minimizing unwanted dust.
Cleaner tape provides consistent results without the need for IPA (isopropyl alcohol).
IPA is toxic, flammable, and leaves a residue on the fiber ends.
You get over 400 wipes per tape, and replacement tapes are available from RS PRO.
The ergonomic design makes it suitable for both right- and left-handed operators.
Cleaner tapes exhibit excellent anti-static properties and are therefore commonly used in static sensitive applications such as the optical modules of MR scanners.
Features and Benefits. RS PRO Cassette Tape Cleaner. Effectively cleans D4, DIN, FC, LC, MU, SC, SC2 and ST connectors. 160g package size. Width 130mm. Height 75mm. Depth 40mm. Replaceable cleaner tape. Over 400 wipes per tape. RS PRORS PRO is a manufacturer's own brand and offers a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their outstanding quality.
This means you can work with confidence.
Feature
Specification
Cleaner type = Tape Packaging type = Pack Package size = 160 g
Size = 130 x 75 x 40mm

Ulasan Produk

Tidak ada ulasan