RS PRO Bootlace ferrule kit.0.5-2.5mm sq cable

Sebelum PPN:
Rp1.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Connector Type = Bootlace Ferrule Kit Contents = 400 Ferrules, 0.5 to 2.5 mm Cable Diameter For best tooling see part number < 464-482') 464-482/ RS Bootlace Ferrule Kit. Trusted RS brand for this You will receive a DIN46228 standard replacement ferrule kit. Each kit contains an assortment of bootlace ferrules in a compact plastic case. Each wire end ferrule has a plastic ring that follows the DIN46228 standard color code. The kit includes ferrules suitable for crimping various cable diameters. The case has convenient marked dividers, arranged by size for easy selection. The RS Pro Bootlace Ferrule Kit has the following products: Part number < 513-2540') 513-2540/ is a bootlace ferrule kit containing 400 bootlace ferrules in the following sizes. 50 x 0.5 mm 2 (white) 100 x 0.75 mm 2 (grey) 100 x 1 mm 2 (red) 100 x 1.5 mm 2 (black) 50 x 2.5 mm 2 (blue) part number < 513-2556') 513-2556 / is a bootlace ferrule kit containing 90 bootlace ferrules in the following sizes. 50 x 4 mm 2 (grey) 10 x 6 mm 2 (yellow) 20 x 10 mm 2 (red) 10 x 16 mm 2 (blue)

Ulasan Produk

Tidak ada ulasan