RS PRO Board header RS Pro 40 pin 2.54mm pitch

Sebelum PPN:
Rp889.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Contacts = 40 Contact Material = Brass Contact Plating = Tin over Nickel Pitch = 2.54mm Terminal Method = Solder Mount Type = Through Hole Housing Material = PBT Current Rating = 1A Dimensions = 50.72 x 17.66mm Pin Type = Grooved Pin Depth Thickness = 17.66mm Minimum Operating Temperature = -65°C RS Pro Slotted Headers. RS Pro Slotted Dual Inline (DIL) series of headers designed to simplify assembly of subassemblies and modules used as carrier systems. I'm here. These headers can also be used with appropriate DIL sockets to create plug/socket pairs for multi-pole connections or even soldered directly to the board. All models boast high reliability and excellent quality. Features/Benefits. Pin spacing: 2.54 mm. Operating temperature: -55 -> +150 °C. Flammability rating: UL94 V-0.

Ulasan Produk

Tidak ada ulasan