RS PRO BNC connector RS Pro Plug Straight Crimp type Cable mount Nickel

Sebelum PPN:
Rp12.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Male Mounting Type = Cable Mount Impedance = 50Ω Termination Method = Crimp Body Orientation = Straight Cable Type = RG58 Operating Frequency = 4GHz Body Plating = Nickel Polarity = Normal Contact Material = Brass Contact Plating = Gold RS 50Ω BNC RF Coaxial Crimp Plug Connectors. 50 Ohm BNC RF coaxial crimp plug connectors with bayonet coupling and crimp terminations. These 50 Ohm BNC straight RF coaxial cable plugs have crimp ferrules, nickel plated bodies and gold plated center contacts to accommodate a variety of RF coaxial cable types.

Ulasan Produk

Tidak ada ulasan