RS PRO BNC connector RS Pro plug straight clamp type cable mount nickel

Sebelum PPN:
Rp259.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Male Mounting Type = Cable Mount Impedance = 50Ω Termination Method = Clamp Body Orientation = Straight Cable Type = RG178 Operating Frequency = 4GHz Body Plating = Nickel Polarity = Normal Contact Material = Brass Contact Plating = Gold RS 50Ω BNC RF Coaxial Cable Clamp Plug Connector. 50 Ω BNC RF coaxial plug connector with bayonet coupling and cable clamp termination. This 50 Ohm BNC straight RF coaxial cable clamp plug has a nickel plated body and gold plated center contact for compatibility with a variety of RF coaxial cable types.

Ulasan Produk

Tidak ada ulasan