RS PRO BNC connector RS Pro plug Right angle Crimp type Cable mount Nickel

Sebelum PPN:
Rp329.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Male Mounting Type = Cable Mount Impedance = 75Ω Termination Method = Crimp Body Orientation = Right Angle Cable Type = RG59 Operating Frequency = 4GHz Body Plating = Nickel Polarity = Normal Contact Material = Brass Contact Plating = Gold RS BNC RF Coax Right Angle Crimp Plug Connector. BNC RF coaxial right angle plug connector with bayonet coupling and crimp termination. This BNC right angle RF coaxial crimp cable plug connector has a nickel plated body and gold plated center contact to accommodate a variety of RF coaxial cable types.

Ulasan Produk

Tidak ada ulasan