RS PRO BNC connector RS Pro Jack Right angle Solder type PCB mounting Nickel

Sebelum PPN:
Rp459.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Female Mounting Type = PCB Mount Impedance = 50Ω Termination Method = Solder Body Orientation = Right Angle Operating Frequency = 0 to 1GHz Body Plating = Nickel Polarity = Normal Contact Material = Copper Phosphate Contact Plating = Gold RS 50Ω BNC Right Angle Substrate Mount RF Coax Jack with Metal Housing. RS 50 Ω BNC right angle PCB mount RF coax jack connector with metal housing. This RF coaxial board-mount BNC receptacle has a bayonet coupling, nickel-plated body, gold-plated center contact, and is available in various body heights (see datasheet on website for detailed dimensions). please).

Ulasan Produk

Tidak ada ulasan