RS PRO Air purge collar RS PRO Air purge collar PyroNFC infrared temperature sensor

Sebelum PPN:
Rp1.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory type: Air purge color * Compatible products: Infrared temperature sensor * RS Pro infrared temperature sensor. RS Pro Non-contact infrared temperature sensor. This temperature sensor is very small and can be cabled to the side, making it ideal for mounting in tight spaces. By setting temperature range, alarm output, and emissivity settings, you have complete control over your temperature sensing requirements. This temperature sensor measures the average temperature in the spot. The size of the spot depends on the distance between the sensor and the surface. The sensor can be placed very close to the target surface to measure small areas, or it can measure large spots from long distances. The accuracy of the sensor is not affected by the measuring distance. Features and benefits. Non-contact temperature sensor, ideal for industrial, lab and tabletop applications. Simultaneous output of voltage and alarm. Built-in backlit display and control function. Voltage output: 0 -> 5 V dc, 1 -> 5 V dc, Or linear output of measured temperature from 0 to 10 V dc. Adjustable scale of temperature range. Open collector alarm output with configurable setpoint and hysteresis. Accurate and consistent measurement in the range of 0 to +1000 oC. Yes. Fast response time-less than 1 second. IP65 rating. Mounting bracket; 905-8777 905-8777 allows the sensor to be aimed in a fixed or adjustable way. . Air purging collar 905-8770 905-8770 prevents dust and condensation from forming on the lens and allows the sensor to maintain accurate readings. Product Application Information. Materials such as paper, plastic, wood, tarmac, food, pharmaceuticals and organics can all be measured using the RS Pro infrared temperature sensor. You can measure without having to set it right out of the box. Easily measure painted metal surfaces. The small size of the RS Pro infrared temperature sensor makes it ideal for mounting in tight spaces such as between wheels and disc brakes. Brake disc temperature can be measured at the rim or hub. Measuring objects on the conveyor. The gaps between objects on the conveyor can be ignored with the included peak and valley hold function. The voltage output ignores low and high values for a certain period of time, so if there is a gap, the sensor will not display or output high or low temperature. Measurement of objects in ovens or furnaces. The reflected energy compensation feature improves accuracy when measuring objects in ovens or furnaces from outside the high temperature environment with the sensor pointing.

Ulasan Produk

Tidak ada ulasan