Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Introducing RS PRO Terminals, 10 A RS PRO terminal products.
Ideal alternative to solder contacts for heavy duty power connection applications.
These power connectors are available in a wide range of options to cover even the most specialized applications.
These terminals are specially designed for high reliability in all environments, being extremely durable and resistant to harsh environments and high vibrations that can cause standard connectors to fail.
Features and Benefits: This range of RS Pro terminals are ideal for use in harsh and high vibration environments, ensuring optimum performance and reliability whatever the application The industrial connector range is silver plated for excellent thermal and electrical conductivity Current rating options available in the range: 5 A, 10 A, 16 A, 40 A, 70 A, 100 A and 200 A Compatible with RS Pro heavy duty modular, extra high density, combination and compact inserts RoHS compliant Applications: Terminals are a solderless way of making electrical contact.
Ideal for establishing a durable and reliable connection between connector and cable, it is ideal for harsh environments exposed to moisture, dirt, dust, etc.
This type of power connector is commonly used in:
Food and beverage manufacturing Packaging equipment Conveyor belt systems Railway Oil and gas processing Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
Ideal alternative to solder contacts for heavy duty power connection applications.
These power connectors are available in a wide range of options to cover even the most specialized applications.
These terminals are specially designed for high reliability in all environments, being extremely durable and resistant to harsh environments and high vibrations that can cause standard connectors to fail.
Features and Benefits: This range of RS Pro terminals are ideal for use in harsh and high vibration environments, ensuring optimum performance and reliability whatever the application The industrial connector range is silver plated for excellent thermal and electrical conductivity Current rating options available in the range: 5 A, 10 A, 16 A, 40 A, 70 A, 100 A and 200 A Compatible with RS Pro heavy duty modular, extra high density, combination and compact inserts RoHS compliant Applications: Terminals are a solderless way of making electrical contact.
Ideal for establishing a durable and reliable connection between connector and cable, it is ideal for harsh environments exposed to moisture, dirt, dust, etc.
This type of power connector is commonly used in:
Food and beverage manufacturing Packaging equipment Conveyor belt systems Railway Oil and gas processing Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
Feature
SpecificationSeries = CDGF
Type = Terminal Surface Treatment: Contact = Gold Compatible Products = Heavy Duty Power Connectors Contact Material = Copper Alloy Rated Current = 10A
Male/Female = Female Termination Method = Crimp
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
