Spesifikasi
| Color | Yellow, [Reflective material] Gray |
|---|---|
| Dimensions (mm) | 38.1x304.8 |
| Mass (g) | 11 |
| Material | [Reflective material] Scotch light |
| Width (mm) | [Reflective material] 25 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Made of breathable and stretchable material.
Arm band
Arm band
Feature
SpecificationVelcro stopper, with reflective material
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Rompi%20Safety%2C%20Lampu%20Sinyal/ESCO%20Safety%20arm%20band%20(yellow)/1kP115215056-1.jpg)
