Reable Gloves Nitrile Standard Blue Powder 100 Pieces (Sarung Tangan)

Sebelum PPN:
Rp589.900
Spesifikasi
ColorBlue
Food Sanitation ActConformity
Overall Length (cm)25
Quantity (sheets)100
ROHS Directive (Corresponding to 10 Substances)Correspondence
Thickness (mm)0.12
Type[Slip prevention] Available
With or Without PowderYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Left and right combined use
Medium-thick gloves ideal for a wide range of work.
It is a powdered type that is easy to apply.
Use
For food and seafood processing, cooking, and other dirty work.

Ulasan Produk

Tidak ada ulasan