Houle Variable Speed Control Motor Gearbox set
#Grup produk P115188363
Spesifikasi
| Rated Current (A) | 0.16 |
|---|---|
| Rated Power (W) | 15 |
| Rated Speed (rpm) | 1250 (50Hz) / 1500 (60Hz) |
| Rated Torque (N m) | 115 (tanpa gearhead) |
| Rated Voltage (V/Hz) | 1P220 AC ; 50/60 |
| Type | Reversible induction motor |
| Variable Speed (rpm) | 90 to 1250 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































