Bit Trade One Real-time CAN monitor

Sebelum PPN:
Rp3.399.900
Spesifikasi
Connector[CAN] Equipped with a D-Sub 9-pin male connector. *By replacing the header, you can switch between the standard CAN pin layout (CiA DS102 recommended) and the OBD-II pin layout (for connecting a commercially available OBD2-DB9 conversion cable).
Dimensions, Width W x Depth D x Height H (mm)115 x 100 x 22 (excluding protrusions)
Mass (g)150
Power SupplyCAN Vbus DC7 to 18V or USB-typeC DC5V
Set ContentsMain unit, warranty
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a real-time CAN monitor that uses Microchip's MCP25625 transceiver with a built-in CAN controller. It combines the functionality of the MCP2515 and MCP2551, and can be connected to the CAN bus for direct monitoring on a 2.8-inch LCD with touch panel. CAN ID and data field filtering is possible using hardware and software filters. Compare out allows you to output the results of comparing the data frame value with a set threshold. It is equipped with a simple display function for CAN 2.0B, 1Mbps max (CAN FD not supported), and CAN Vbus voltage.
* The product is a consumer product for the domestic market.

Ulasan Produk

Tidak ada ulasan