Nippon Chemi Con Nippon Chemi-Con Electrolytic Capacitor 1500μF

Sebelum PPN:
Rp149.900 - Rp289.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage: 63V dc * Mounting type: Through hole * Dimension: 18 (Dia.) X 35mm * Length: 35mm * Package / Case: M35 * Lead pitch: 7.5mm * Lead diameter: 0.8mm * Life: 5000h * Diameter: 18mm * Equivalent series resistance: 900mΩ * Ripple current: 2890mArms * Leakage current: 4 μA * Tolerance: ± 20% * Tolerance (minus): -20% * Technology: Electrolysis * GPA series miniature aluminum electrolytic capacitor. GPA series miniature The aluminum electrolytic capacitor is a miniaturized low impedance and high ripple current version of GXE. Guaranteed short circuit time at 150 ° C and long life at 125 ° C ESR of specifications is achieved after durability test For automotive applications with high ripple current (direct fuel injection, electric power steering, etc.)

Ulasan Produk

Tidak ada ulasan