Nippon Chemi Con Nippon Chemi-Con Aluminum electrolytic capacitor 50V dc 470μF

Sebelum PPN:
Rp549.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance = 470μF Technology = Electrolytic Voltage = 50V dc Mounting Type = Through Hole Dimensions = 16 (Dia.) x 15mm Height = 15mm Diameter = 16mm Operating Temperature Min = -55°C Operating Temperature Max = +105°C Lead Pitch = 7.5mm Structure = Radial Series = KRG Leakage Current = 3 μA Aluminum Electrolytic Capacitor KRG Series Small and thin product with μ4x7L to μ18x25L guaranteed at 105°C for 1,000 hours Capacitance tolerance: ±20%

Ulasan Produk

Tidak ada ulasan