Nippon Chemi Con Nippon Chemi-Con Aluminum electrolytic capacitor 35V dc 680μF

Sebelum PPN:
Rp269.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance = 680μF Technology = Electrolytic Voltage = 35V dc Mounting Type = Through Hole Dimensions = 12.5 (Dia.) x 20mm Length = 20mm Diameter = 12.5mm Operating Temperature Min = -40°C Operating Temperature Max = +125°C Lead Pitch = 5mm Series = GPA Package/Case = K20 GPA Series Miniature Aluminum Electrolytic Capacitors. GPA Series Miniature Aluminum Electrolytic Capacitors are miniaturized, low impedance and high ripple current versions of GXE. Guaranteed short-circuit time at 150°C and long life at 125°C Specified ESR achieved after endurance testing For automotive applications with high ripple current (direct fuel injection, electric power steering, etc.)

Ulasan Produk

Tidak ada ulasan