Nippon Chemi Con Nippon Chemi-Con Aluminum electrolytic capacitor 35V dc 470μF

Sebelum PPN:
Rp159.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance = 470μF Technology = Electrolytic Voltage = 35V dc Mounting Type = Through Hole Dimensions = 10 (Dia.) x 16mm Height = 16mm Diameter = 10mm Operating Temperature Min = -40°C Operating Temperature Max = +85°C Lead Pitch = 5mm Construction = Radial Series = SMG Lifetime = 2000h 315 -> 450Vdc is not board cleaning type. Aluminum Electrolytic Capacitor SMG Series 85°C Guaranteed for 2,000 hours at 85°C Capacitance tolerance: ±20%

Ulasan Produk

Tidak ada ulasan