Nippon Chemi Con Nippon Chemi-Con Aluminum electrolytic capacitor 35V dc 2700μF

Sebelum PPN:
Rp209.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance = 2700μF Technology = Electrolytic Voltage = 35V dc Mounting Type = Through Hole Dimensions = 18 x 30mm Height = 30mm Diameter = 18mm Operating Temperature Min = -55°C Operating Temperature Max = +105°C Lead Pitch = 7.5mm Series = LXZ life = 8000h LXZ series. Radial aluminum electrolytic capacitors that maintain ultra-low impedance and high durability even at high frequencies. Solvent resistance (see datasheet for guidelines)

Ulasan Produk

Tidak ada ulasan