Nippon Chemi Con Nippon Chemi-Con Aluminum electrolytic capacitor 35V dc 1000μF

Sebelum PPN:
Rp269.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance = 1000μF Technology = Electrolytic Voltage = 35V dc Mounting Type = Through Hole Dimensions = 16 (Dia.) x 15mm Height = 15mm Diameter = 16mm Operating Temperature Min = -55°C Operating Temperature Max = +105°C Lead Pitch = 7.5mm Structure = Radial series = KRG Terminal type = Through-hole mounting aluminum electrolytic capacitor KRG series Small and thin product with μ4x7L to μ18x25L guaranteed at 105°C for 1,000 hours Capacitance tolerance: ±20 %

Ulasan Produk

Tidak ada ulasan