Nippon Chemi Con Nippon Chemi-Con Aluminum electrolytic capacitor 25V dc 6800μF

Sebelum PPN:
Rp169.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance = 6800μF Technology = Electrolytic voltage = 25V dc Mounting type = Through hole dimensions = 18 (Dia.) X 40mm Length = 40mm Diameter = 18mm Operating temperature Min = -40 ° C Operating temperature Max = + 125 ° C Lead pitch = 7.5mm Series = GPA Ripple Current = 4230mArms GPA Series Miniature Aluminum Electrolytic Capacitors. GPA Series Miniature Aluminum Electrolytic Capacitors are a miniaturized, low impedance and high ripple current version of GXE. Guaranteed short-circuit time of 150 ° C and long life at 125 ° C Achieves ESR with specifications after durability test For high ripple current in-vehicle applications (direct fuel injection, electric power steering, etc.)

Ulasan Produk

Tidak ada ulasan