Nippon Chemi Con Nippon Chemi-Con Aluminum electrolytic capacitor 25V dc 220μF

Sebelum PPN:
Rp109.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance = 220μF Technology = Electrolytic Voltage = 25V dc Mounting Type = Through Hole Dimensions = 10 (Dia.) x 12.5mm Height = 12.5mm Diameter = 10mm Operating Temperature Min = -40°C Operating Temperature Max = +125°C Lead Pitch = 5mm Structure = Radial Series = GXE Life = 3000h Aluminum Electrolytic Capacitor GXE Series 125°C CE04 type Aluminum Electrolytic Capacitor Guaranteed for 2000 to 5000 hours at 125°C High temperature applications such as automotive electronics Small size, low impedance, long life

Ulasan Produk

Tidak ada ulasan