Nippon Chemi Con Nippon Chemi-Con Aluminum electrolytic capacitor 25V dc 100μF

Sebelum PPN:
Rp279.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance = 100μF Technology = Electrolytic Voltage = 25V dc Mounting Type = Through Hole Dimensions = 6.3 x 11.5mm Height = 11.5mm Diameter = 6.3mm Operating Temperature Min = -55°C Operating Temperature Max = +105°C Lead Pitch = 2.5 mm Series = LXZ Tolerance (plus) = 20% LXZ Series. Radial aluminum electrolytic capacitors that maintain ultra-low impedance and high durability even at high frequencies. Solvent resistance (see datasheet for guidelines)

Ulasan Produk

Tidak ada ulasan