Nippon Chemi Con Nippon Chemi-Con Aluminum electrolytic capacitor 200V dc 330μF

Sebelum PPN:
Rp139.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance = 330μF Technology = Electrolytic Voltage = 200V dc Mounting Type = Through Hole Dimensions = 18 x 31.5mm Height = 31.5mm Diameter = 18mm Operating Temperature Min = -40°C Operating Temperature Max = +105°C Lead Pitch = 7.5mm Structure = Cylinder type Series = KXJ Life = 12000h KXJ series. Miniature radial aluminum electrolytic capacitors that are smaller and have a longer life than the KXG series. Ideal for long-life products such as ballast circuits.

Ulasan Produk

Tidak ada ulasan