Nippon Chemi Con Nippon Chemi-Con Aluminum electrolytic capacitor 10V dc 10000μF

Sebelum PPN:
Rp2.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance = 10000μF Technology = Electrolytic Voltage = 10V dc Mounting Type = Through Hole Dimensions = 18 (Dia.) x 25mm Height = 25mm Diameter = 18mm Operating Temperature Min = -55°C Operating Temperature Max = +105°C Lead Pitch = 7.5mm Structure = Radial Series = KRG Life = 1000h Aluminum Electrolytic Capacitor KRG Series Small and thin products with μ4x7L to μ18x25L guaranteed at 105°C for 1,000 hours Capacitance tolerance: ±20%

Ulasan Produk

Tidak ada ulasan