Bit Trade One Macro Pad Shield

Sebelum PPN:
Rp799.900
Spesifikasi
Dimensions (mm)Approximately 54x57x35
Mass (g)About 40
Power SupplyUnnecessary
Set ContentsSuzuKeyDial main unit
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The pre-installed key switches and encoders allow for easy prototyping of input devices. When combined with a microcontroller with built-in USB functionality, it can also be used as a USB macro pad. Sample code for various microcontrollers is available, allowing you to get started right away. The design is by VTuber "Mitsumine Suzu," who is active on YouTube in electronics and DIY projects. It features four Cherry MX keys and two rotary encoders. It serves as a sleek, unified input interface. No soldering or wiring is required, allowing you to immediately prototype input devices. Sample code for various compatible boards is available. Learn how to use it with Arduino and the basics of USB input using the RISC-V CPU installed in the Suzuno32RV. By customizing the sample code to suit your needs, you can create your own custom macro pad.
* The product is a consumer product for the domestic market.
Feature
Specification
Components: 4 Cherry MX keys, 2 rotary encoders

Ulasan Produk

Tidak ada ulasan