NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Fujisoku Tactile Switch, SPST,

Sebelum PPN:
Rp59.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact Configuration = SPST Terminal Type = Solder Tab Switch Action = Momentary Actuator Type = Button Mount Type = PCB Contact Rated Current = 50 mA Operating Temperature Range = -25 to +70°C Fujisoku THT & SMT Tact Switches - TME, SMT , and SMTE3 Series. The Fujisoku TME, SMT, and SMTE3 series of tactile or tactile switches are SPST momentary switches that can be used at low power (maximum ratings of 50 mA, 48 Vdc). These tactile switches feature low contact resistance, high reliability, long life, and a ground terminal connection. Fujisoku's tact switch can be selected from through-hole type and surface mount type, with a stroke of 0.5 mm and an operating force of 1.96N. It is also designed to protect against static damage during operation. TME and SMT series tactile switches (part numbers < 224-203') 224-203/, < 762-5849') 762-5849/, and < 224-219') 224-219 provide reliable and sharp operation It features feel and function, and the detachable actuator makes it easy to solder, clean and assemble. The SMTE3 series tactile switches (part number < 224-225') 224-225 have space-saving "J" shaped terminals and feature a rubber push button. Immersion washable Stroke: 0.5 mm, ±0.3 mm Operating force: 1.96 N, ±0.98 N Low contact resistance: 100 mΩ maximum Insulation resistance for 1 minute: 250 Vac Insulation resistance: 100 MΩ minimum Electrical life: 100,000 Operating temperature range: -25 to +70 °C

Ulasan Produk

Tidak ada ulasan