NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Fuji Toggle Switch DPDT (On) -Off- (On)

Sebelum PPN:
Rp249.900
Spesifikasi
Circuit ConfigurationDPDT
Contact Mechanismclip
Insulation Resistance (MΩ)(Minimum) 500 (DC500V)
Maximum Contact Resistance (MΩ)50(AC200μV 1.5mA)
Number of Poles2-pole
Operating Temperature Range (°C)-20~85
Operation MechanismFlat toggle
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)(Max) AC/DC60, (Min) AC/DC0.02
SeriesATE
Storage Temperature Range (°C)-40~85
Switch Type(ON)-OFF-(ON)
Terminal ShapePC terminal
Typetoggle
Withstand Voltage (V/minute)AC250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan