Nippon Chemi Con Capacitor 1000μF 16V DC 1 bag 10 pieces

Sebelum PPN:
Rp409.900
Spesifikasi
AS ONE Part Number65-7206-24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Smaller than the current standard SMG series Durability: 2,000 hours @ 85°C Non-solvent resistant type RoHS2 compliant (as of October 2022)
Feature
Specification
*Capacitance: 1000μF *Voltage: 16V dc *Mounting type: Through hole *Technology: Electrolytic *Dimensions: 10.5 (Dia.) x 14mm*Height: 14mm*Operating temperature Min: -40°C*Diameter: 10.5mm* Operating temperature Max: +85°C*Lead spacing: 5mm*Ripple current: 700mArms*Dissipation factor: 0.2%

Ulasan Produk

Tidak ada ulasan