SUNHAYATO Breadboard Compatible Universal Board

Sebelum PPN:
Rp92.900
Spesifikasi
Cell Spacing (mm)2.54
Circuit Board Dimensions, Length x Width (mm)81.2x50.8
Material (Circuit Board)Glass composite
TypeOne side
Wall Thickness (mm)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A universal board that shares the same outer shape, hole position, and pre-wired pattern with the breadboard (SAD-101).
The circuit created on the breadboard can be placed and soldered as it is.
Ideal when you want to keep the circuit created on the breadboard as it is.
It is also ideal as a school material.

Ulasan Produk

Tidak ada ulasan