Arrow(Schneider Electric) Stacked LED Indicator Light XVM Series Φ45 Stacked LED Indicator Light (Pole)
Sebelum PPN:
Rp3.099.900 - Rp4.399.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Buzzer Sound | Yes (Continuous sound, intermittent sound playback count: 1 sound (set with sound selector switch)) |
|---|---|
| Cable Length (mm) | 300 |
| Rated Control Power Supply Voltage (V) | AC/DC24 |
| Type of Sign | L-shaped pole |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This Harmony brand XVM series stacked LED indicator light features a 45mm diameter, pole-mounted design, and a built-in buzzer. In addition to the fully assembled, color-configurable product, we also offer modules for customization, allowing you to freely combine display unit tiers and colors from 1 to 4 tiers. Since the voltage is applied directly to the lead wires, replacement of bulb-type indicators is easy with the same wiring. (Please note that lead wire colors vary by product series.) The buzzer-equipped version has a maximum volume of 80dB. (Volume adjustment screw adjusts from 0dB to 80dB.) The 24V AC/DC version supports NPN/PNP open collector connections as standard. It has an IP42 rating when mounted facing up.
Ulasan Produk
Tidak ada ulasan



















































































































































%20Stacked%20LED%20Indicator%20Light%20XVM%20Series%20%CE%A645%20Stacked%20LED%20Indicator%20Light%20(Pole)/kpP115124745-4.jpg)
