Arrow(Schneider Electric) Stacked LED Indicator Light XVM Series Φ45 Stacked LED Indicator Light (Pole)
Sebelum PPN:
Rp1.799.900 - Rp3.199.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Buzzer Sound | None |
|---|---|
| Cable Length (mm) | 300 |
| Rated Control Power Supply Voltage (V) | AC/DC24 |
| Type of Sign | L-shaped pole |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Φ45, pole-mounted, Harmony brand stackable LED indicator light, XVM series, is available as a fully assembled product with customizable colors. In addition to the fully assembled product, we also offer a modular design that allows you to freely combine the number of display unit tiers and colors from 1 to 4. Since the voltage is applied directly to the lead wires, replacement of bulb-type indicators is easy with the same wiring. (The lead wire color varies depending on the product series, so please be careful about the wiring color.) The buzzer-equipped version has a maximum volume of 80 dB. (Volume adjustment screw adjusts from 0 dB to 80 dB.) The 24 V AC/DC version supports NPN/PNP open collector connections as standard. It has an IP42 protection rating (when installed facing up).
Ulasan Produk
Tidak ada ulasan



















































































































































%20Stacked%20LED%20Indicator%20Light%20XVM%20Series%20%CE%A645%20Stacked%20LED%20Indicator%20Light%20(Pole)/k7P115124727-4.jpg)
