Arrow(Schneider Electric) Stacked LED Indicator Light XVM Series Φ45 Stacked LED Indicator Light (Pole)
Sebelum PPN:
Rp2.799.900 - Rp3.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Color | Red / yellow / green |
|---|---|
| Height (mm) | 257 |
| Number of Tiers | 3 steps |
| Rated Control Power Supply Voltage (V) | AC/DC24 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This Φ45, pole-mounted, direct-mount, buzzer-equipped Harmony brand stackable LED indicator light, XVM series, is available as a fully assembled product with customizable colors. In addition to the fully assembled product, we also offer modules for customization, allowing you to freely combine the number of display unit layers and colors between 1 and 3. Since voltage is applied directly to the lead wires, replacement of bulb-type indicators is easy with the same wiring. (Please note that lead wire colors vary by product series.) The buzzer-equipped version has a maximum volume of 80 dB (adjustable from 0 dB minimum to 80 dB maximum using the volume adjustment screw). It supports NPN/PNP open collector connections as standard. It has an IP54 rating when mounted facing up.
Ulasan Produk
Tidak ada ulasan



















































































































































%20Stacked%20LED%20Indicator%20Light%20XVM%20Series%20%CE%A645%20Stacked%20LED%20Indicator%20Light%20(Pole)/jpP115124709-4.jpg)
