Arrow(Schneider Electric) Stacked LED indicator light XVM series single unit (purchase individual units and combine freely)
Spesifikasi
| Buzzer Sound | None |
|---|---|
| Cable Length (mm) | 300 |
| Color | Red / yellow / green |
| Height (mm) | 257 |
| Mass (kg) | 0.443 |
| Number of Tiers | 3 steps |
| Power Consumption (W) | 10 |
| Rated Control Power Supply Voltage (V) | AC230 |
| Type of Sign | L-shaped pole |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Φ45, pole-mounted, Harmony brand stackable LED indicator light, XVM series, is available as a fully assembled product with customizable colors. In addition to the fully assembled product, we also offer a modular design that allows you to freely combine the number of display unit tiers and colors from 1 to 4. Since the voltage is applied directly to the lead wires, replacement of bulb-type indicators is easy with the same wiring. (The lead wire color varies depending on the product series, so please be careful about the wiring color.) The buzzer-equipped version has a maximum volume of 80 dB. (Volume adjustment screw adjusts from 0 dB to 80 dB.) The 24 V AC/DC version supports NPN/PNP open collector connections as standard. It has an IP42 protection rating (when installed facing up).
Ulasan Produk
Tidak ada ulasan



















































































































































%20Stacked%20LED%20indicator%20light%20XVM%20series%20single%20unit%20(purchase%20individual%20units%20and%20combine%20freely)/j0P115124684-3.jpg)
