Arrow(Schneider Electric) Stacked LED Indicator Light XVC6 Series Stacked LED Indicator Light + Buzzer + Flashing (Direct Mount)
Sebelum PPN:
Rp6.899.900 - Rp8.399.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Buzzer Sound | Continuous sound/intermittent sound switchable |
|---|---|
| Cable Length (mm) | 550 |
| Rated Control Power Supply Voltage (V) | AC/DC24 |
| Type of Sign | on base |
| Withstand Voltage | 0.8 kV |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Super LED Sign Tower Φ60 Stackable LED Indicator Light with Ultra-Bright LEDs! Φ60 Pole Mount Type This stackable LED indicator light, pole mount type, maximizes brightness, cost, and ease of use. It utilizes an oil-resistant alloy resin in some parts, ensuring durability in environments with oil mist, such as cutting oil. It is vibration resistant to 70 m/ s2 {7.1 G} (JIS D1601), meeting the harsh conditions found in construction machinery and other vehicles. The 12/24 V AC/DC models come standard with NPN/PNP open collector connections. The 100/240 V AC models also support NPN open collector connections. Power consumption is approximately 1/5 to 1/10 of that of typical bulb-type indicator lights (manufacturer comparison). The globe is made of impact-resistant polycarbonate resin. Display units can be stacked from 1 to 5 levels, and color arrangements are freely adjustable. The lead wire colors correspond to each unit, allowing for easy reconfiguration without changing the wiring. (※) Protection rating: IP54 (when mounted upright on a horizontal surface). Protection rating: IP23 (when mounted vertically). UL certified (UL File No. E164353). IEC EN standard compliant. Can be used safely with equipment requiring CE marking for export to EU countries. Environmentally friendly product compliant with the RoHS Directive. (※) Color arrangement can be changed after purchase. Specifications cannot be changed at the time of purchase.
Ulasan Produk
Tidak ada ulasan



















































































































































%20Stacked%20LED%20Indicator%20Light%20XVC6%20Series%20Stacked%20LED%20Indicator%20Light%20%2B%20Buzzer%20%2B%20Flashing%20(Direct%20Mount)/gqP115124602-3.jpg)
