Arrow(Schneider Electric) Stacked indicator light XVC6 series Φ60 Stacked LED indicator light (direct mounted)
Spesifikasi
| Buzzer Sound | Continuous sound/intermittent sound switchable |
|---|---|
| Cable Length (mm) | 750.85 |
| Color | Red / yellow / green |
| Height (mm) | 312 |
| Mass (kg) | 0.6 |
| Number of Tiers | 3 steps |
| Power Consumption (mA) | 85 |
| Rated Control Power Supply Voltage (V) | AC100~240 |
| Type of Sign | on base |
| Withstand Voltage | 4 kV |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Super LED Sign Tower Φ60 Stackable LED Indicator Light with Buzzer. Features ultra-high brightness LEDs! Φ60 Direct Mount Type. This direct mount type stackable LED indicator light with buzzer maximizes brightness, cost, and ease of use. Power consumption is approximately 1/5 to 1/10 of that of standard bulb-type indicator lights (manufacturer comparison). The AC/DC 24V model comes standard with NPN/PNP open collector connections. The AC 100/240V model also supports NPN open collector connections. Parts are made of oil-resistant alloy resin, ensuring durability in environments with oil mist, such as cutting oil. Vibration resistance of 70 m/ s2 {7.1 G} (JIS D1601) meets the harsh conditions found in construction machinery and other vehicles. It produces continuous and intermittent sounds. The volume can be adjusted from 70 to 85 dB using the external volume control. The globe is made of impact-resistant polycarbonate resin. Display units can be stacked from 1 to 5 levels, and the color arrangement can be freely rearranged. The pull-out wire colors correspond to each unit, so they can be rearranged without changing the wiring. (*) Protection characteristics: IP54 (when installed in the correct orientation). UL certified (UL File No. E164353). IEC EN standard compliant. Can be used safely with equipment requiring CE marking for export to EU countries. Environmentally friendly product compliant with the RoHS Directive. (*) Color arrangement can be changed after purchase. Specifications cannot be changed at the time of purchase.
Ulasan Produk
Tidak ada ulasan



















































































































































%20Stacked%20indicator%20light%20XVC6%20series%20%CE%A660%20Stacked%20LED%20indicator%20light%20(direct%20mounted)/ejP115124523-2.jpg)
