Arrow(Schneider Electric) Stacked Indicator Light XVC4 Series Φ40 Stacked LED Indicator Light (Direct Mount)
Sebelum PPN:
Rp1.899.900 - Rp5.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Buzzer Sound | None |
|---|---|
| Cable Length (mm) | 500 |
| Rated Control Power Supply Voltage (V) | AC/DC24 |
| Type of Sign | 17mm pole mounting |
| Withstand Voltage | 0.8 kV |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The display unit can be stacked in 1 to 5 stages, and the color arrangement can be freely rearranged. Since the leader wire of each layer corresponds to each unit, it can be rearranged without changing the wiring. It is an LED tower direct mounting type that pursues brightness, cost and ease of use to the utmost limit.
Ulasan Produk
Tidak ada ulasan



















































































































































%20Stacked%20Indicator%20Light%20XVC4%20Series%20%CE%A640%20Stacked%20LED%20Indicator%20Light%20(Direct%20Mount)/e1P115124505-8.jpg)
